DESCRIPTION

  • For plumbing application, conduit and foam core
  • Medium bodied, fast setting, low VOC ABS Cement for all classes and schedules with interference fit through 8" diameter

Weld-On ABS Medium Body Cement in Clear

I10230

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY