DESCRIPTION

  • Carded Snap-in type grate
  • For products #3075 to #4974

Weld-On ABS Plastic Grate

I69524

Color Finish

 

SPECIFICATIONS

Color Finish
Arctic White
Color Finish Category
Whites
Material
Plastic
Material Type
ABS

Starting at
$5.09
EACH
  • QUANTITY

DOCUMENTS