DESCRIPTION

Weld-On ABS Push En Lift Bath Waste & Overflow Drain

I62006

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
$121.73
EACH
  • QUANTITY