DESCRIPTION

  • Classic Bath Waste and Overflow Brass Push eN Lift Closure with Test Cap (Less Pipe and Tee)

Weld-On ABS Push Enhanced Lift Bath Waste and Overflow Drain in Oi

I62004

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$121.73
EACH
  • QUANTITY