DESCRIPTION

  • Fits inside SCH 40 DWV pipe
  • Quick fit cleanout fitting

Weld-On ABS Quickfit Cleanout Fitting

I68801

Fitting Sizes:

3 in

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Plastic
Material Type
ABS

Starting at
$7.34
EACH
  • QUANTITY