DESCRIPTION

  • Adjustable multi-size fits 1 1/4" to 3"
  • Aluminum
  • Elastomer collar heat tested to 180° F
  • Fits any roof pitch to 45°
  • Tested for ultraviolet, ozone, and weather resistance

Weld-On Aluminum Roof Flashing

I81715

Inside Diameter:

3 in

SPECIFICATIONS

Inside Diameter
3 in
Material
Aluminum

Starting at
$25.04
EACH
  • QUANTITY