DESCRIPTION

Weld-On Wirsbo® Arrestor Valve

I82423

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
Wirsbo®
Depth
3-1/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-7/8 in
Lead Law Compliant
Yes
Length
8-5/16 in

Starting at
$178.73
EACH
  • QUANTITY