DESCRIPTION

  • Creates access for tub trap and drain in slab foundation
  • No concrete to chisel
  • Plastic forms that create access for tub trap and drain in slab foundation
  • Simply invert box over drain rough, pour slab and cut out box bottom prior to tub installation

Weld-On Water Tite Bath Box Only

I83300

Length:

SPECIFICATIONS

Collection
Water Tite
Color Finish
Black
Depth
6-1/2 in
Length
12 in
Material
Plastic
Width
8-1/8 in

Starting at
$8.67
EACH
  • QUANTITY