Weld-On®

C-65™ 1 qt Plastic Clear Pipe Cement

Part #I10091  |  Manufacturer Part #10091

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D-2564

Application: PVC

CSA Certified: CSA B137.3

Collection: C-65™

Color: White

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pipe Compatibility: Plastic

Size: 1 qt