DESCRIPTION

Weld-On Wirsbo® Center Drain Washing Machine Outlet Box with Quarter Turn Valve

IPS82004

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
Wirsbo®
Depth
3-3/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
8-13/16 in
Length
10-3/16 in
Material
Brass

Starting at
$88.93
EACH
  • QUANTITY