DESCRIPTION

  • Brass 1/4 turn valve installed
  • Extended mounting flange provided
  • Frame accommodates up to 1" drywall
  • Hammer arresters installed
  • Snap on frame

Weld-On Chrome Plated Turn Valve CPVC Connector

I85711

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
6-1/8 in
Material
Brass
Valve Size
1/2 in
Width
8-1/4 in

Starting at
$107.31
EACH
  • QUANTITY