DESCRIPTION

  • Economical, rust, proof and reusable
  • Positive sealing
  • Tests up to 50' of head pressure

Weld-On Combination Cleanout & Test Plug

I86425

Fits Pipe Size:

6 in

SPECIFICATIONS

Fits Pipe Size
6 in
Material
Plastic
Material Type
PVC

Starting at
$17.09
EACH
  • QUANTITY