DESCRIPTION
- Contains finely homogenized PTFE (Teflon) particles for filling cracks and thread imperfections -ensuring a leak-proof seal
- For sealing and lubricating all Metal and Plastic (ABS, PVC, CPVC, Polypropylene, and Nylon_ piping systems carry various materails. Compatible with FlowGaurde Gold, BlazeMaster and Corzan
- Multi-purpose sealant with PTFE
- Non-setting formula allows easy disassembly of joints without damage to pipe, fittings or threads
- Protects threaded areas from rust and corrosion and prevents galling
- Zero VOC content
Weld-On White Seal™ Compound Sealant in White
I87730
Size:
1/2 ptSPECIFICATIONS
- Collection
- White Seal™
- Color Finish
- White
- NSF Certified
- Yes
- Size
- 1/2 pt
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday