DESCRIPTION

  • Approved for Corzan CPVC Piping Systems
  • Heavy-bodied, medium-setting, low VOC PVC cement for all classes and schedules with interference fit through 12" diameter (non-pressure application up to 18")
  • Ideal for use in waste water plants
  • Maybe used PVC industrial piping systems for chemical applications
  • Premium, high-strength, chemical-resistant solvent cement for use with CPVC piping systems carrying acids, bases, salts, and hypochlorites

Weld-On CPVC Cement in Grey

I12233

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-493
Application
CPVC
Color Finish
Grey
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 gal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS