DESCRIPTION

  • Box can be inverted for top mount valves/center drain option
  • One piece construction with raised drip guard contains potential leaks down the drain
  • Oversized KO's will not fall down drain
  • Raised EZ out test caps allows for EZ removal
  • Textured faceplate for aesthetic finish
  • Valves pre-installed

Weld-On CPVC Center Drain Washing Machine Outlet Box Valve

I82066

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Height
6-1/8 in
Material
Brass
Size
1/2 in
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday