DESCRIPTION

  • Depth of the box rest against the back sheetrock wall for sturdy installation
  • Our patented one piece design speeds installation versus separate drain and valve boxes
  • Side of the box has a flat side for secure mounting to wall
  • The frame is interchangeable with center drain washing machine outlet boxes

Weld-On CPVC Dual Drain Outlet Box Valve in White

I82054

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/8 in
Material
Brass
Width
8-1/4 in

Starting at
$121.58
EACH
  • QUANTITY

DOCUMENTS