DESCRIPTION

  • Approved for Corzan CVPC piping systems
  • Heavy bodied, medium setting, low VOC CPVC Cement for all classes and schedules with interference fit through 12" diameter
  • Ideal for use in waste water plants
  • May be used on PVC industrial piping systems for chemical applications
  • Premium, high strength, chemical resistant solvent cement for use with CPVC piping systems carrying acids, bases, salts and hypochlorites

Weld-On CPVC Heavy Body Low Volatile Organic Compound Cement in Grey

I11890

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-493
Application
CPVC
Color Finish
Grey
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY