DESCRIPTION

  • Depth of the box rest against the back sheetrock wall for sturdy installation
  • Our patented one piece design speeds installation versus separate drain and valve boxes
  • Side of the box has a flat side for secure mounting to wall
  • The frame is interchangeable with center drain washing machine outlet boxes

Weld-On Dual Drain Outlet Box Valve in White Conpake

I82053

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
White
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass

Starting at
$52.25
EACH
  • QUANTITY