DESCRIPTION

  • Clearly marked pipe diameters assure a tight accurate fit
  • Each flashing is adjustable to fit several pipe diameters
  • Flexible, corrosion resistant aluminum base ring conforms to any roof panel configuration
  • Made of long, flexible, weather proof EPDM rubber
  • One piece construction for easy installation
  • Pleated cone adjusts to any roof pitch
  • UV and ozone resistant EPDM rubber won't crack

Weld-On EPDM Roof Flashing

I81822

Fits Pipe Size:

1/4 in - 4 in

SPECIFICATIONS

Color Finish
White
Diameter
4-1/4 in
Fits Pipe Size
1/4 in - 4 in
Material
Rubber

Starting at
$55.21
EACH
  • QUANTITY

DOCUMENTS