DESCRIPTION

Weld-On Fire Rated Turn Valve Ice Maker

I82412

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
White
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC

Starting at
$206.58
EACH
  • QUANTITY