DESCRIPTION

Weld-On Freeze Resistant-12 Icemaker Outlet Box with Hammer Arrestors

I82417

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
Depth
3-1/2 in
End Connection 1
Sweat
Fitting Size 1
1/2 in
Height
6 in
Lead Law Compliant
Yes
Material
Plastic
Size
1/2 in
Width
6 in