DESCRIPTION

  • 1hr and 2 hr rated
  • Intumescent pad attached to back of outlet box
  • Made of high temperature resin
  • Molded-in test cap for testing of DWV drain system - test cap will not fall down the drain
  • No special wrapping or sheet rock fabrication needed
  • One face plate fits plastic washer, ice maker, gas, AAV and auxillary drain outlet boxes
  • Preloaded nails for right or left stud bay installation
  • Simple installation - just nail or screw to stud
  • Snap-on frame accommodates up to 1" drywall and is interchangeable with all FR Fire rated plastic outlet boxes
  • Wamock Hersey certified

Weld-On Freeze Resistant Washing Machine Outlet Box with CPVC Valve

I82357

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
White
Depth
3-1/8 in
Fitting Size 1
1/2 in
Height
6 in
Material
Brass
Size
1/2 in
Width
6 in