DESCRIPTION

Weld-On Ice Maker Box in White with Turn Brass Valve

I88416

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Valve Size
1/2 in

Starting at
$25.84
EACH
  • QUANTITY

DOCUMENTS