DESCRIPTION

Weld-On Ice Maker with Turn Valve

I87984

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Valve Size
1/2 in

Starting at
$162.14
EACH
  • QUANTITY