DESCRIPTION

  • 20 gauge box/20 gauge faceplate
  • Knockouts in top, bottom and sides
  • Watertight construction with sloped bottom
  • White powder coat on cold rolled steel finish

Weld-On MIP Cenetr Drain Steel Washing Machine Outlet Box with ABS Coupling

I82136

Fits Pipe Size:

2 in

SPECIFICATIONS

Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS

Starting at
$114.57
EACH
  • QUANTITY