1 gal PVC Clear Primer

You last purchased this on
 
Weld-On®

P-70™ 1 gal PVC Clear Primer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

P-70™ 1 gal PVC Clear Primer

  • Fast #
  • Part #I10220
  • Item #458365
  • Manufacturer Part #10220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent for cold weather applications
  • Made in USA
  • Premium, industrial strength, low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-656
CARB OTC LEED Compliant:
Yes
Collection:
P-70™
Color:
Clear
Depth:
4 in
Height:
10 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
Weight:
8 lb
Width:
6 in