4.8 oz PVC Purple Primer

You last purchased this on
 
Weld-On®

P-70™ 4.8 oz PVC Purple Primer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

P-70™ 4.8 oz PVC Purple Primer

  • Fast #
  • Part #I10229
  • Item #1264256
  • Manufacturer Part #10229
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
  • Strong, aggressive priming action ideal for use in cold weather
  • Industrial strength purple primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
  • Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Compatible with all classes and schedules of PVC and CPVC and especially recommended for use on Schedule 80 and large-size pipe
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F656
CARB OTC LEED Compliant:
Yes
Collection:
P-70™
Color:
Clear
Height:
3 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1/4 pt