DESCRIPTION

  • Box can be inverted for top mount valves/center drain option
  • One piece construction with raised drip guard contains potential leaks down the drain
  • Oversized KO's will not fall down drain
  • Raised EZ out test caps allows for EZ removal
  • Textured faceplate for aesthetic finish
  • Valves pre-installed

Weld-On PEX Center Drain Outlet Box Valve in White

I82068

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/8 in
Material
Brass
Width
8-1/4 in

Starting at
$73.56
EACH
  • QUANTITY