DESCRIPTION

  • Back of box rests against the back sheetrock wall for sturdy installation
  • Can be inverted for top mount and center drain option
  • EZ out test caps are raised for easy removal and KO's are oversized so they wont fall down drain
  • Extended mounting flange provided
  • Flat box side for secure mounting to the stud
  • Forward mounted valves give easy access for on/off operation
  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Textured, Snap-on frame with hot and cold designations embossed on front, accommodates up to 1" drywall for a clear finish
  • Various valve mounting options allow dual drain, right drain only or left drain only

Weld-On PEX Dual Drain Washing Machine Outlet Box Valve in White

I82057

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
11 in
Material
Brass
Width
3-1/2 in

Starting at
$53.57
EACH
  • QUANTITY