DESCRIPTION

  • Contains finely homogenized PTFE (Teflon) particles for filling cracks and thread imperfections -ensuring a leak-proof seal
  • For sealing and lubricating all Metal and Plastic (ABS, PVC, CPVC, Polypropylene, and Nylon_ piping systems carry various materails. Compatible with FlowGaurde Gold, BlazeMaster and Corzan
  • Multi-purpose sealant with PTFE
  • Non-setting formula allows easy disassembly of joints without damage to pipe, fittings or threads
  • Protects threaded areas from rust and corrosion and prevents galling
  • Zero VOC content

Weld-On White Seal™ Pipe Joint Compound in White

I87735

Size:

SPECIFICATIONS

Collection
White Seal™
Color Finish
White
NSF Certified
Yes
Size
1 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.21
EACH
  • QUANTITY

DOCUMENTS