DESCRIPTION

  • Color coded - red for hot, blue for cold
  • Features front and side soft touch self-closing push bars
  • Hi-Lo design
  • High displacement compressor, counterflow cooling evaporator/chiller, efficient capillary sizing, large capacity dryer-strainer, and fan-cooled condenser with maximum heat exchange
  • Manufactured of heavy gauge steel with a fingerprint resistant Brushed Sterling vinyl covering
  • Perfect for commercial applications
  • Protects supply tubing in slab foundation
  • Pushing down on push bars activates the water flow
  • Refrigeration system is balanced to provide low energy usage
  • Wire service cord and polarized plug are furnished

Weld-On Pipe Protection Sleeve Blue

I83404

Length:

200 ft

SPECIFICATIONS

Color Finish
Blue
Length
200 ft
Thickness
0.006 in

Starting at
$41.08
EACH
  • QUANTITY