DESCRIPTION

  • Available in 0.004", 0.006", 0.01", and 0.025" thickness
  • Color coded-red for hot; blue for cold
  • Features front and side soft touch self-closing push bars
  • High displacement compressor, counterflow cooling evaporator/chiller, efficient capillary sizing, large capacity dryer-strainer, and fan-cooled condenser with maximum heat exchange
  • Manufactured of heavy gauge steel with a fingerprint resistant Brushed Sterling vinyl covering
  • Protects supply tubing in slab foundation
  • Provides a smooth, unbroken, protective finish over the entire cabinet which is easy to clean and maintain
  • Pushing down on push bars activates the water flow
  • Refrigeration system is balanced to provide low energy usage
  • Wire service cord and polarized plug are furnished

Weld-On Pipe Protection Sleeve in Red

I83400

Length:

200 ft

SPECIFICATIONS

Color Finish
Red
Length
200 ft

Starting at
$40.08
EACH
  • QUANTITY