DESCRIPTION

  • Horizontal insulators fit 1/2" and 3/4" tube
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Plastic insulators are available for vertical and horizontal tube runs
  • Stabalizers covered by one or more of the following U.S. Patents: 5,154,375; 5,236,158; 5230,488; 5,267,710; 5,370,345
  • To be used with stabalizer bar
  • Vertical insulators fit 1/2" or 3/4"

Weld-On Plastic Horizontal Insulation Only

I86675

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Material
Plastic

Starting at
$1.08
EACH
  • QUANTITY

DOCUMENTS