DESCRIPTION

  • Strong, durable replacement faceplates
  • White to match existing box
  • Wide frame allows for clean finish

Weld-On Plastic Icemaker Box Frame in White

I89266

Height:

8-1/4 in

SPECIFICATIONS

Color Finish
White
Height
8-1/4 in
Material
Plastic
Width
7-5/16 in

Starting at
$2.61
EACH
  • QUANTITY

DOCUMENTS