DESCRIPTION

  • 1/2", 3/4", 1" CTS with pre-loaded nails
  • A longer life is assured by utilizing a high displacement compressor, a counter flow cooling evaporator/chiller, efficient capillary sizing, a large capacity dryer-strainer, and a fan cooled condenser with maximum heat exchange
  • Compatible with copper, CPVC and PEX tubing
  • Extra deep basin and chrome-plated brass bubbler head
  • Features stainless steel cabinet and upper shroud, self-closing water valve operated by front or side push bars that require less than 5 pounds to activate
  • Isolates supply tubing from wood framing
  • Optional factory installed glass filler can be mounted on the back of the cooler top
  • The refrigeration system is balanced to provide low energy usage
  • When properly installed, complies with both child and adult ADA guidelines

Weld-On Poly Clamp with Nail

I8379

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
3/4 in
Material
Plastic

Starting at
$0.51
EACH
  • QUANTITY

DOCUMENTS