PRO-WIPES HAND CLNR TWL
PRO-WIPES HAND CLNR TWL
Product Details
Product Details
- Advanced hand cleaner in disposable wipe format for removing residual solvent cements (PVC, CPVC, ABS), primers and sealants, dirt, oil, grease and much more
- Also great for removing dirt, oil, grease, and more
- Can be used to clean equipment and tools
- Convenient quick-pull dispenser
Documents
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7 in
- Length:
- 12 in
- Package Quantity:
- Count of 72
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 10 in x 12 in