DESCRIPTION

  • Essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Quality low VOC formulation

Weld-On PVC CPVC Plumbing Primer with Applicator Cap in Purple

IPS14026

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D 2846, ASTM F 656
Application
PVC
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY