DESCRIPTION

  • It forms flexible, high strength, water resistant joints
  • Medium bodied, fast setting, low VOC PVC solvent cement for use on flex/flex and flex/rigid PVC with interference fit through 6 in diameter
  • Premium cement specially formulated for use on flexible and/or rigid PVC
  • Tee handle cap on 6", 7" and 8" only

Weld-On PVC Flex/Rigid Medium Body Cement

I10281

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY