DESCRIPTION

  • 1 1/2" offset from center
  • All plastic

Weld-On Water Tite PVC Flush Fitting Overall Size Closet Flange

I86180

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Flanged
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$15.27
EACH
  • QUANTITY

DOCUMENTS