DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • Excellent for industrial, irrigation, electrical conduit, pool and spa and plumbing, including PVC foam core pipe
  • Medium-bodied, fast-setting, low VOC CPVC Cement for solvent Cement. Suitable for use on rigid PVC with interference fit SCH 40 thru 6" and SCH 80 thru 4"
  • Premium formula for all weather conditions (-15°s to 110°s F)

Weld-On PVC Hot or Cold Medium Body Cement

I10842

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS