DESCRIPTION

  • Can be used without primer on non-pressure systems if local codes permit
  • This high quality blue cement has a slightly higher viscosity making it ideal for turf and agricultural applications and excellent for PVC well casing
  • Works well in wet conditions and/or quick pressurization

Weld-On PVC Medium Body Cement in Blue

I10989

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY