DESCRIPTION

Weld-On PVC Medium Body Cement in Clear

I10082

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/4 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS