DESCRIPTION

Weld-On PVC Medium Body Cement in White

I10091

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
CSA Certified
CSA B137.3
Color Finish
White
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS