DESCRIPTION

  • Can be used without primer on non-pressure systems if local code
  • Formulated for all classes and schedules with interference fit through 6" (160 mm) diameter
  • Medium-bodied, fast-setting, low-VOC PVC cement
  • Schedule 80 through 4" (110 mm) diameter for plumbing applications
  • Size: Quart
  • Weld-On® 781™

Weld-On PVC Medium Body Low Volatile Organic Compound Cement in Grey

IPS14011

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Grey
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS