DESCRIPTION

  • All weather conditions
  • Applicator cap
  • Can be used without primer
  • Clear
  • For all classes and schedules with interference through 6" diameter, SCH 80 to 4"
  • Plumbing, industrial, pool, irrigation and electrical, including PVC foam core pipe
  • Size: Quart
  • Weld-On® 727™ Hot 'R Cold™

Weld-On PVC Medium Hot R Cold Cement

I10841

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY