• Cart

DESCRIPTION

  • Excellent for cold weather
  • Purple
  • Recommended for SCH 80, PN 10 and higher
  • Size: Quart
  • Weld-On® P-70™

Weld-On PVC Purple Primer

I10223

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY