DESCRIPTION

  • Classic Bath Waste and Overflow Brass Push eN Lift Closure with Test Cap (Less Pipe and Tee)

Weld-On PVC Push En Lift Bath Waste & Overflow Drain

I62008

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$76.27
EACH
  • QUANTITY