DESCRIPTION

Weld-On Water Tite PVC Push & Repair Closet Flange

I86191

Fits Pipe Size:

3 in

SPECIFICATIONS

Collection
Water Tite
End Connection 1
Hub
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

Starting at
$51.76
EACH
  • QUANTITY