DESCRIPTION

  • Classic Bath Waste and Overflow Brass Flip Top Closure with Test Cap (Less Pipe and Tee)

Weld-On PVC Waste and Overflow Drain

I62000

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.84
EACH
  • QUANTITY