DESCRIPTION

  • Beveled edge for recessed installation
  • Solvent weld or no caulk connections
  • Square heavy duty strainer
  • Tongue and groove clamping collar

Weld-On Square Screw Strainer for 2 - 3 in. ABS Pipe

I89550

Color Finish

 

SPECIFICATIONS

Application
ABS Pipe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
2 in - 3 in

Starting at
$65.42
EACH
  • QUANTITY

DOCUMENTS